0 items

Amerock Allison™ 1-1/4 in. Value Knob

ABP53012

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Base Diameter
15/16 in
Collection
Allison™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/16 in
Handle Type
Knob
Material
Zinc
Style
Rustic;Modern
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday