Conrad 96MM Pull SN *CONRAD

Part #ABP29201G10  |  Item #7007611  |  Manufacturer Part #BP29201G10

$ 5.09 EACH

Type:

ABP29201G10
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3-3/4 in (96 mm) Center-to-Center Pull
  • Finished in Satin Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: (Size(s):#8-32 x 1in Truss Head Machine Screw)
  • Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship

Specifications

Collection: Conrad

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Hardware Type: Pull

Length: 6-1/16 in

Material: Zinc

Package Quantity: 1

Projection: 1 in

Shape: Arch

Style: Contemporary

Type: ABP29201G10

Width: 7/16 in