1-1/4 in. Knob in Flat Black
Edona 1-1/4 in. Knob in Flat Black
Frequently Purchased Together
Product Details
- Finished in Flat Black
- Intricately crafted with precise detail for lifelong beauty and durability
- 1-1/4 in (32 mm) Diameter Knob
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
Specifications
- Collection:
- Edona
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-1/8 in
- Diameter:
- 1-1/4 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Knob
- Height:
- 1-1/8 in
- Length:
- 1-1/4 in
- Material:
- Zinc
- Projection:
- 1-1/8 in
- Shape:
- Round
- Style:
- Traditional
- Width:
- 1-1/4 in