5-1/16 in. Center-to-Center Pull in Polished Nickel/Black Bronze
Esquire 5-1/16 in. Center-to-Center Pull in Polished Nickel/Black Bronze
Frequently Purchased Together
Product Details
- Finished in Polished Nickel/Black Bronze
- Amerock Exclusive Design
- 5-1/16 in (128 mm) Center-to-Center Pull
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
Specifications
- ADA Compliant:
- No
- Collection:
- Esquire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel/Black Bronze
- Depth:
- 1-1/2 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Pull
- Height:
- 1-1/2 in
- Length:
- 5-7/8 in
- Material:
- Zinc, Stainless Steel
- Projection:
- 1-1/2 in
- Shape:
- Bar
- Style:
- Contemporary
- Width:
- 5/8 in