Amerock

Eydon Cabinet Knob Handle in Oil Rubbed Bronze

Part #ABP53035ORB  |  Item #7257303  |  Manufacturer Part #BP53035ORB

Color/Finish:
Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  25

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 in (25 mm) Diameter Knob
  • Finished in Oil Rubbed Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: (Size(s):#8-32 x 1in Truss Head Machine Screw)
  • Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship

Specifications

Base Diameter: 1 in

Collection: Eydon

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 1-1/4 in

Handle Type: Knob

Hardware Type: Knob

Height: 1-1/4 in

Length: 1 in

Material: Zinc

Package Quantity: 1

Projection: 1-1/4 in

Shape: Round

Size: 1

Style: Traditional

Type: Knob

Width: 1 in