Kane™ 3-5/8 in. Cabinet Pull in Satin Nickel

Part #ABP53701G10  |  Item #7257549  |  Manufacturer Part #BP53701G10

$ 5.09 EACH

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3 in (76 mm) Center-to-Center Pull
  • Finished in Satin Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: (Size(s):#8-32 x 1in Truss Head Machine Screw)
  • Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship

Specifications

ADA Compliant: No

Base Diameter: 5/8 in

Collection: Kane™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Hardware Type: Pull

Length: 3-5/8 in

Material: Zinc

Product Type: Pull

Projection: 1-1/8 in

Shape: Arch

Size: 3 in

Style: Transitional

Width: 5/8 in