Kane™ Kane 3-3/4 in (96 mm) Center-to-Center Weathered Nickel Cabinet Cup Pull

Part #ABP53801WN  |  Item #7752683  |  Manufacturer Part #BP53801WN

$ 6.95 EACH

Type:

ABP53801WN
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3-3/4 in (96 mm) Center-to-Center Cup Pull
  • Finished in Weathered Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: (Size(s):#8-32 x 1in Truss Head Machine Screw)
  • Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship

Specifications

ADA Compliant: No

Collection: Kane™

Color Finish: Weathered Nickel

Color Finish Category: Nickel Tones

Hardware Type: Pull

Length: 4-3/8 in

Material: Zinc

Projection: 1 in

Shape: Bar

Style: Transitional

Type: ABP53801WN

Width: 1-5/16 in