12 in. Center-to-Center Appliance Pull in Gilded Bronze
Mulholland 12 in. Center-to-Center Appliance Pull in Gilded Bronze
Frequently Purchased Together
Product Details
- Finished in Gilded Bronze
- Intricately crafted with precise detail for lifelong beauty and durability
- 12 in (305 mm) Center-to-Center Appliance Pull
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Includes mounting hardware: #10-24 x 3/4 in., #10-24 x 1 in., #10-24 x 1-1/4 in., #10-24 x 1-1/2 in. and #10-24 x 1-3/4 in. Phillips Head Screw
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Mulholland
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Gilded Bronze
- Depth:
- 1-15/16 in
- Diameter - Base:
- 1-3/16 in
- Hardware Included:
- Yes
- Hardware Type:
- Appliance Pull
- Height:
- 1-15/16 in
- Length:
- 13-3/16 in
- Material:
- Zinc
- Shape:
- Arch
- Style:
- Traditional
- Width:
- 7/16 in