Amerock

Natural Elegance Cabinet Pull Handle in Wrought Iron

Part #ABP1333WI  |  Manufacturer Part #BP1333WI

Color/Finish:
Wrought Iron

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Natural Elegance

Color Finish: Wrought Iron

Color Finish Category: Iron Tones

Depth: 1 in

Handle Type: Pull

Length: 5-1/8 in

Material: [Zinc, Alloy]

Style: Transitional