Amerock

Revitalize 4-5/16 in. Cabinet Pull in Oil Rubbed Bronze

Part #ABP55344ORB  |  Manufacturer Part #BP55344ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-3/4 in (96 mm) Center-to-Center Pull
  • Finished in Oil Rubbed Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: (Size(s):#8-32 x 1in Truss Head Machine Screw)
  • Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Revitalize

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 1-7/16 in

Handle Type: Pull

Hardware Type: Pull

Height: 1-7/16 in

Length: 4-5/16 in

Material: Zinc

Package Quantity: 1

Projection: 1-7/16 in

Shape: Arch

Style: Traditional

Type: Pull

Width: 5/8 in