5-11/16 in. Pull in Satin Nickel
Riva 5-11/16 in. Pull in Satin Nickel
Frequently Purchased Together
Product Details
- Finished in Satin Nickel
- Intricately crafted with precise detail for lifelong beauty and durability
- 5-1/16 in (128 mm) Center-to-Center Pull
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Riva
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/4 in
- Diameter - Base:
- 13/16 in
- Hardware Type:
- Pull
- Height:
- 1-1/4 in
- Length:
- 5-11/16 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Product Type:
- Pull
- Projection:
- 1-1/4 in
- Shape:
- Bar
- Style:
- Contemporary
- Width:
- 7/16 in