SGL LG COAT & HAT HOOK ORBR
SGL LG COAT & HAT HOOK ORBR
Frequently Purchased Together
Product Details
- Finished in Oil Rubbed Bronze
- Ideal for coats, hats, purses or backpacks
- Large Coat, Robe & Hat Individual Hook
- Coordinates perfectly with matching Amerock cabinet hardware finishes
- Includes mounting hardware: (Size(s):#8 Oval Head Screw x 1 1/8in)
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Hardware Type:
- Hook
- Installation Type:
- Wall Mount
- Length:
- 4-7/16 in
- Material:
- Zinc
- Number of Hooks:
- 1
- Projection:
- 3-9/16 in
- Style:
- Traditional
- Type:
- Robe Hook
- Width:
- 1 in