St Vincent Center-to-Center Cabinet Pull in Satin Nickel

Part #ABP36644G10  |  Item #7754056  |  Manufacturer Part #BP36644G10

$ 13.12 EACH

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 5-1/16 in (128 mm) Center-to-Center Pull
  • Finished in Satin Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: (Size(s):#8-32 x 1in Truss Head Machine Screw)
  • Complete with Amerock Guardian Lifetime Guarantee against defect in material and workmanship

Specifications

Base Diameter: 1/2 in

Collection: St Vincent

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-7/16 in

Hardware Type: Pull

Height: 1-7/16 in

Length: 7-1/2 in

Material: Zinc

Package Quantity: 1

Projection: 1-7/16 in

Shape: Rectangular

Style: Contemporary;Modern

Width: 5/8 in