0 items

Ameron International 150# Fiberglass 90 Degree Elbow

A3000AFG9

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Compression-molded and filament-wound fiberglass reinforced epoxy
  • Dualoy® 3000/LCX piping is UL Listed for use with motor vehicle fuels, concentrated fuels, high blend fuels and aviation and marine fuels

SPECIFICATIONS

Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Material
Fiberglass
Pressure Class
150#
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday