Ameron International 2 in. Primary 90 Degree Elbow

A22372108

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Compression-molded and filament-wound fiberglass reinforced epoxy
  • Dualoy® 3000/LCX piping is UL Listed for use with motor vehicle fuels, concentrated fuels, high blend fuels and aviation and marine fuels

SPECIFICATIONS

End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Fiberglass
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday