2 in. x 32 ft. Coaxial Fiberglass Pipe
Dualoy® 3000/LCX 2 in. x 32 ft. Coaxial Fiberglass Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Coaxial underground fuel-handling system with rigid fiberglass primary and integral fiberglass containment layers
- Filament-wound fiberglass reinforced epoxy pipe with integral epoxy liner and exterior coating
- Dualoy® 3000/LCX piping is UL Listed for use with motor vehicle fuels, concentrated fuels, high blend fuels and aviation and marine fuels
- Straightforward installation and easy to repair
- Inherently corrosion resistant
- Excellent long-term abrasion resistance
- Hydraulically more efficient; increased flow rates at lower cost
- Real value through sophisticated manufacturing technology of Dualoy 3000/LCX
- Extended life cycle; 30-year warranty for fuel compatibility
- Retestable at any time
Specifications
- ASTM:
- ASTM D-2310
- Collection:
- Dualoy® 3000/LCX
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 32 ft
- Material:
- Coaxial Fiberglass
- PipeTubing Size:
- 2 in
- Pressure Class:
- 200 psi
- UL Listed:
- Yes
- Wall Thickness:
- 0.08 in