0 items

Ames Fire & Waterworks Series 1000DCV 1000 psi Epoxy Detector Check Valve

A1000DCVEPX

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Epoxy coated for longevity
  • Flanged end connections
  • Horizontal or vertical installation
  • Lightweight

SPECIFICATIONS

Collection
Series 1000DCV
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Material
Steel
Maximum Pressure
175 psi
Maximum Temperature
110
Pressure Class
125#
UL Listed
Yes
Valve Seat Material
Bronze
Valve Size
6 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday