2-1/2 - 10 in. Hose, Lube, O-ring and Relief Valve Kit
2-1/2 - 10 in. Hose, Lube, O-ring and Relief Valve Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For 2-1/2 to 10 inch reduced pressure zone and detector assembly
- Includes complete relief valve with 36 inch hose
- Factory replacement part
- The maximum working pressure is 175 PSI (12.06 BAR)
- Tri-link check modules provides lowest pressure loss
- Groove fittings allow integral pipeline adjustment
- Compact design
- Relief valve O-ring and lube
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- C400, C501
- FM Approved:
- No
- Height:
- 6-7/10 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/10 in
- NSF Certified:
- No
- Product Type:
- Hose, Lube, O-Ring, Relief Valve Kit
- UL Listed:
- No
- Valve Size:
- 2-1/2 in - 10 in
- Weight:
- 4 lb
- Width:
- 6-3/10 in