Ames Fire & Waterworks
2-1/2 - 10 in. Relief Valve Repair Kit
Part #A7010114 | Item #4529803 | Manufacturer Part #7010114
Valve Size:
2-1/2 in - 10 inProduct Details
- Lead-Free
Documents
Specifications
ADA Compliant: No
BAA Compliant: No
Brand Model Compatibility: [4000SS Double Check Valve and Detector Assembly, 5000SS Double Check Valve and Detector Assembly]
Fitting Size 1: 10 in
Fitting Sizes: 10 in
Height: 6-7/10 in
Length: 6-3/10 in
Product Type: Valve Repair Kit
Type: Complete Rubber Parts Kit
UL Listed: No
Valve Size: 2-1/2 in - 10 in
Weight: 4
Width: 6-3/10 in