2-1/2 - 4 in. Check Valve Repair Kit

Part #A7010029  |  Item #4208026  |  Manufacturer Part #7010029

Valve Size:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
  • No special tools required for servicing
  • Includes all the necessary components for second check repair
  • Red silicone used on the check disk material
  • Compact construction for smaller enclosures
  • No special tools are required for servicing
  • Replaceable seats for economical repair
  • Stainless steel relief valve features a balanced rolling diaphragm to eliminate sliding seals and lower maintenance costs
  • Stainless steel construction provides long term corrosion resistance and maximum strength

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: Series C-400 Reduced Pressure Zone Assemblies and Series C-500 Reduced Pressure Zone Detector Assemblies

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Height: 6-7/10 in

Length: 6-3/10 in

Product Type: Check Kit

UL Listed: No

Valve Size: 4 in

Weight: 2

Width: 6-3/10 in