0 items

Ames Fire & Waterworks #2 Check Assembly

AME701010

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ball valve type test cocks
  • Compact design
  • Groove fittings allow integral pipeline adjustment
  • No special tools are required
  • Single housing sleeve access port design for easy maintenance
  • Stainless steel body
  • The maximum working pressure is 175 PSI (12.06 BAR)
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
  • Tri-link check modules provides lowest pressure loss

SPECIFICATIONS

Brand Model Compatibility
2000SS, 3000SS
Lead Law Compliance Level
Compliant Not Certified
Type
Second Check Kit
UL Listed
No
Valve Size
2-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday