Ames Fire & Waterworks 2 x 10 in. Vertical Air Gap Drain for 4000SS Reduced Pressure Assembly

A400SS

Manufacturer Part #: 0690511

Fitting Sizes

8 in x 2-3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Factory replacement part
  • Funnels minor relief valve discharges into drains
  • Conforms to air gap installation requirements
  • Nozzle design directs flow directly into funnel reducing side spray

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Brand Model Compatibility
4000SS Reduced Pressure Assembly
Depth
8 in
End Connections
Grooved
Fitting Size 2
2-3/4 in
GSA Approved
No
Height
6 in
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Weight
11
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday