0 items

Ames Fire & Waterworks 3000SS 3000SS Double Detector Check Outside Stem and Yoke

A3000SSOSYLMUG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Domestic outside stem and yoke gate valves
  • No special tools required for servicing
  • Stainless steel body

SPECIFICATIONS

Collection
3000SS
FM Approved
Yes
Height
27-1/4 in
Material
Stainless Steel
Maximum Pressure
175 psi
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Size
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday