Ames Fire & Waterworks
6 in. Check Silicone Valve Repair Kit
Part #A7010005 | Item #4208023 | Manufacturer Part #7010005
Valve Size:
6 inProduct Details
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
- No special tools required for servicing
- Includes all the necessary components for second check repair
- O-ring lube to reduce any friction
- Compact design
- Tri-link check modules provides lowest pressure loss
- Groove fittings allow integral pipeline adjustment
- The maximum working pressure is 175 PSI (12.06 BAR)
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
Specifications
ADA Compliant: No
BAA Compliant: No
Brand Model Compatibility: Series C-200 Double Check Valve Assemblies and Series C-300 Double Check Detector Assemblies
FM Approved: No
Height: 8-7/10 in
Lead Law Compliance Level: Compliant Not Certified
Length: 8-3/10 in
Material: Silicone
NSF Certified: No
Product Type: Check Kit
Type: Second Check Kit
UL Listed: No
Valve Size: 6 in
Weight: 4-17/20
Width: 8-3/10 in