0 items

Ames Fire & Waterworks 6 x 6 in. Stainless Steel In-Build Riser

ASSRISERFLGXCIPS

Pipe Tubing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CIPS inlet x flanged outlet
  • Pressure rating: 200 psi
  • Stainless steel body
  • UL/FM approved

SPECIFICATIONS

Color Finish
Stainless Steel
End Connection 1
Flanged
End Connection 2
Cast Iron
End Connections
Flanged x Cast Iron
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304
Maximum Pressure
1000 psi
Pipe Tubing Size
6 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday