Ames Fire & Waterworks 7001-ACV 6 in. Flanged Fire Service Strainer

A70011COFLGU

Manufacturer Part #: 0690892

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Epoxy coated steel body
  • UL, UPC and FM approved for fire systems
  • Flanged ends
  • One cleanout

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Coating
Epoxy
Collection
7001-ACV
Cover Material
Steel
Depth
20 in
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 2
6 in
GSA Approved
No
Height
28 in
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
175 psi
Maximum Temperature
140
Minimum Temperature
140
NSF Certified
No
Outside Diameter
6 in
Strainer Body
Steel
UL Listed
Yes
Valve Body Material
Steel
Weight
500
Width
24 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday