8 - 12 in. Check Assembly, Lube, O-ring and Second Check Kit

You last purchased this on
 
Ames Fire & Waterworks

8 - 12 in. Check Assembly, Lube, O-ring and Second Check Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ames Fire & Waterworks

8 - 12 in. Check Assembly, Lube, O-ring and Second Check Kit

  • Fast #
  • Part #A7010099
  • Item #4273050
  • Manufacturer Part #7010099
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No special tools required for servicing
  • Includes all the necessary components for first check repair
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
  • The maximum working pressure is 175 PSI (12.06 BAR)
  • Low pressure drop
  • Modular construction
  • Compact design
  • O-ring lube to reduce any friction
  • Temperature range is 33 to 180 degrees F (0.5 to 82 degrees C)
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ADA Compliant:
No
BAA Compliant:
No
Brand Model Compatibility:
2000SS, 3000SS
FM Approved:
No
Height:
6-7/10 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Compliant Not Certified
Length:
12-3/10 in
NSF Certified:
No
Product Type:
Check Assembly, Lube, O-Ring, Second Check Kit
UL Listed:
No
Valve Size:
8 in - 12 in
Weight:
9.85 lb
Width:
12-3/10 in