0 items

Ames Fire & Waterworks Series 4000B Bronze Pressure Backflow Preventer

A4000BM2

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bronze body construction for durability
  • Captured springs for safe maintenance
  • Compact space saving design
  • Internal relief valve for reduced installation clearances
  • Large body passages provides low pressure drop
  • No special tools are required for servicing
  • Replaceable seats for economical repair
  • Screwdriver slotted ball valve test cocks
  • Single access cover and modular check construction for ease of maintenance

SPECIFICATIONS

AWWA Specifications
AWWA C-511-92
CSA Certified
CSA B64.4
Collection
Series 4000B
Color Finish
Bronze
Color Finish Category
Bronze Tones
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
IAPMO Listed
No
Length
16-3/4 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
No
Type
Reduced Pressure Zone Assembly
UL Listed
No
Valve Seat Material
Polymer
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday