0 items

Ames Fire & Waterworks C300 C300 Double Check Detector Assembly with Outside Stem and Yoke Gate Valve with 304 Stainless Steel Housing and Sleeve

AC300OSYC

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Factory replacement part
  • For 8" double check and detector assembly
  • Includes second check assembly, check O-ring and lube
  • Red silicone check disk material

SPECIFICATIONS

CSA Certified
CSA B64.5
Collection
C300
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
IAPMO Listed
No
Length
22-3/4 in
Material
Stainless Steel
Material Type
304
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
No
Type
Double Check Detector Assembly
UL Listed
Yes
Valve Seat Material
Rubber
Valve Size
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday