0 items

Ames Fire & Waterworks C300 C300 Double Detector Check Valve with Butterfly Valve

AC300BFGG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Factory replacement part
  • For 8" reduced pressure zone and detector assembly
  • Includes first check assembly and check O-ring
  • Red silicone check disk material

SPECIFICATIONS

Collection
C300
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Length
27-1/2 in
Material
Stainless Steel
Material Type
304
Maximum Pressure
175 psi
Maximum Temperature
140
Type
Double Check Detector Assembly
UL Listed
Yes
Valve Seat Material
Rubber
Valve Size
2-1/2 in
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday