0 items

Ames Fire & Waterworks C400 C400 Reduced Pressure Zone Backflow Preventer with Butterfly Valve

AC400NBFG

Valve Size

4 in
Starting at $4152.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes all the necessary components for first check repair
  • No special tools required for servicing
  • Red silicone used on the check disk material
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight

SPECIFICATIONS

CSA Certified
CSA B64.4
Collection
C400
Color Finish
Stainless Steel
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Height
20 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
No
Type
Reduced Pressure Zone Assembly
UL Listed
Yes
Valve Seat Material
Rubber
Valve Size
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday