Ames Fire & Waterworks
Colt™ Series C200 8 in. 304 Stainless Steel Flanged x Grooved OS&Y Body Sprinkler Valve
Part #AC200OSYFXGX | Item #7864116 | Manufacturer Part #0191509
Valve Size
Product Details
- Stainless steel body
- Single housing sleeve access port design for easy maintenance
- Ball valve type test cocks
- No special tools are required
- Compact design
- Tri-link check modules provides lowest pressure loss
- Groove fittings allow integral pipeline adjustment
- The maximum working pressure is 175 psi (12.06 bar)
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
Specifications
ANSI Specifications: ANSI 61 Annex G
ASSE Standards: ASSE 1015
AWWA Specifications: [AWWA C-510 1997, AWWA M-22]
BAA Compliant: Yes
CSA Certified: CSA B64.5
Collection: Colt™ Series C200
Depth: 27-7/16 in
End Connection 1: Flanged
End Connection 2: Grooved
End Connections: Flanged x Grooved
FM Approved: Yes
High Pressure: 175
Installation Type: [Horizontal Mount, Vertical Mount]
Lead Law Compliant: Yes
Length: 49-3/4 in
Material: [Bronze, Plastic, Rubber, Silicone, Stainless Steel]
Material Type: [300, Buna-N, Noryl®]
NSF Certified: Yes
NSF Specifications: NSF 61 Annex G
Number of Handles: Two Handle
Recommended Valve Application: [Fire Protection, Potable Water, Waterworks]
Schedule Class: 40
Temperature Range: 33 to 140 Deg F (0.5 to 60 Deg C)
UL Listed: Yes
Valve Body Material: 304 Stainless Steel
Valve Body Style: OS&Y
Valve Disc Material: EPDM
Valve Operator: Hand Wheel
Valve Seat Material: Polymer
Valve Size: 8 in
Valve Stem: Outside
Valve Type: Double Check Detector Assembly
Weight: 480
Width: 17-3/16 in