Ames Fire & Waterworks Colt™ Series C300 3 in. 304 Stainless Steel Double Check Detector Assembly

AC300OSYXPIVGPMM

Manufacturer Part #: 0206696

Fitting Sizes

3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Stainless steel single housing with access sleeve
  • Furnished with a gallon per minute meter
  • Replaceable check disc rubber
  • Compact construction allows for smaller vaults and enclosures
  • Tri-link check valve assembly provides the lowest pressure loss
  • Stainless steel construction provides long term corrosion protection and maximum strength
  • The maximum working pressure is 175 psi (12.06 bar)

SPECIFICATIONS

ADA Compliant
No
Application
Non-health Hazard, Water
BAA Compliant
Yes
Collection
Colt™ Series C300
Depth
33 in
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Fitting Size 2
3 in
Height
22-9/16 in
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
175 psi
Maximum Temperature
140
Minimum Temperature
33
NSF Certified
No
Type
Double Check Detector Assembly
UL Listed
Yes
Valve Body Material
Stainless Steel
Valve Disc Material
Rubber
Valve Seat Material
Rubber
Valve Type
Backflow Preventer
Weight
210
Width
20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday