Ames Fire & Waterworks Colt™ Series C300 304 Stainless Steel Flanged 175 psi Backflow Preventer

AC300OSYG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact construction allows for smaller vaults and enclosures
  • Furnished with a gallon per minute meter
  • Replaceable check disc rubber
  • Stainless steel construction provides long term corrosion protection and maximum strength
  • Stainless steel single housing with access sleeve
  • The maximum working pressure is 175 PSI (12.06 BAR)
  • Tri-link check valve assembly provides the lowest pressure loss

SPECIFICATIONS

ASSE Standards
ASSE 1048
CSA Certified
CSA B64.4
Collection
Colt™ Series C300
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Length
33-1/2 in
Material
Stainless Steel
Material Type
304
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
No
UL Listed
Yes
Valve Seat Material
Rubber
Valve Size
4 in
Valve Type
Backflow Preventer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday