6 in. 304 Stainless Steel Grooved Straight Body Sprinkler Valve

You last purchased this on
 
Ames Fire & Waterworks

Colt™ Series C300 6 in. 304 Stainless Steel Grooved Straight Body Sprinkler Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ames Fire & Waterworks

Colt™ Series C300 6 in. 304 Stainless Steel Grooved Straight Body Sprinkler Valve

  • Fast #
  • Part #AC300BFGXPIVGPMU
  • Item #5059034
  • Manufacturer Part #0112136
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Light weight lead free stainless steel body for long term corrosion protection
  • Short lay length for retrofits
  • 5/8 x 3/4 inch bronze meter
  • Patented torsion spring design
  • Requires Certification

Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1048
AWWA:
AWWA C-510 1997, AWWA M-22
Application:
Fire Lines, Industrial, Irrigation, Waterworks, Fire Protection
BAA Compliant:
Yes
CSA Certified:
CSA B64.5
Coating:
Polymer
Collection:
Colt™ Series C300
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
23-3/16 in
End Connection 1:
Grooved
End Connection 2:
Flanged
End Connections:
Grooved x Flanged
FM Approved:
Yes
Height:
19-11/16 in
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2 in
Material:
Stainless Steel, Plastic, Rubber
Material Type:
304, EPDM, Silicone
Minimum Temperature:
33
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Recommended Valve Application:
Industrial, Irrigation, Waterworks, Fire Protection
Schedule Class:
40
Temperature Range:
33 to 140 Deg F (0.5 to 60 Deg C)
UL Listed:
Yes
Valve Body Material:
Stainless Steel
Valve Body Style:
Straight
Valve Disc Material:
EPDM
Valve Operator:
Gear Operator Handle
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Type:
Double Check Detector Assembly
Weight:
131 lb
Width:
26 in