Ames Fire & Waterworks Colt™ Series C400 10 in. Stainless Steel Flanged 175 psi Backflow Preventer

AC400OSY10

Manufacturer Part #: 0191275

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 304 (Schedule 40) stainless steel housing and sleeve
  • Replaceable check disc rubber
  • Extremely compact design allows for small enclosures to be used
  • Torsion spring check modules for ease of serviceability
  • Groove couplings for easy installation and pipe alignment
  • 70 Percent lighter than traditional designs
  • Link check modules provide lowest pressure loss
  • Drip tight shutoff valves
  • Bottom mounted stainless steel relief valve

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61 Annex G
ASSE Standards
ASSE 1013
BAA Compliant
Yes
CSA Certified
CSA B64.4
Collection
Colt™ Series C400
Depth
58-19/50 in
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 2
10 in
Height
64 in
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
175 psi
Maximum Temperature
140
Minimum Temperature
33
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Type
Reduced Pressure Zone Assembly
UL Listed
Yes
Valve Body Material
Stainless Steel
Valve Disc Material
Rubber
Valve Seat Material
Rubber
Valve Type
Backflow Preventer
Weight
922
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday