Ames Fire & Waterworks
Colt™ Series C400 3 in. Stainless Steel Flanged 175 psi Backflow Preventer
Part #AC400OSYM | Item #2432939 | Manufacturer Part #0191271
Valve Size
Product Details
- Extremely compact design
- 70% lighter than traditional designs
- Patented tri-link check provides lowest pressure loss
- Unmatched ease of serviceability
- Replaceable check Disc Rubber
- Lead-Free
Specifications
ADA Compliant: No
ANSI Specifications: ANSI 61 Annex G
ASSE Standards: ASSE 1013
AWWA Specifications: AWWA C-511
Application: Health Hazard
BAA Compliant: Yes
Brand Model Compatibility: Colt™
CSA Certified: CSA B64.4
Coating: Painted
Collection: Colt™ Series C400
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 34 in
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: Yes
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Height: 25-9/16 in
IAPMO Listed: No
Installation Type: Horizontal
Lead Law Compliant: Yes
Length: 31-3/4 in
Material: Stainless Steel
Maximum Pressure: 175 psi
Maximum Temperature: 140
Minimum Temperature: 33
NSF Certified: Yes
NSF Specifications: NSF 61G
Product Type: Sprinkler Valve
Recommended Valve Application: Water
Type: Reduced Pressure Zone Assembly
UL Listed: Yes
Valve Body Material: Stainless Steel
Valve Body Style: Straight
Valve Disc Material: Rubber
Valve Seat Material: Rubber
Valve Size: 3 in
Valve Type: Reduced Pressure Zone Assembly
Weight: 148
Width: 22 in