Colt™ Series C400 4 in. Stainless Steel Grooved 175 psi Backflow Preventer

Part #AC400NBFGP  |  Item #2432898  |  Manufacturer Part #0191415

$ 5,879.00 EACH

Valve Size:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 304 (Schedule 40) stainless steel housing and sleeve
  • Replaceable check disc rubber
  • Extremely compact design allows for small enclosures to be used
  • Torsion spring check modules for ease of serviceability
  • Groove couplings for easy installation and pipe alignment
  • 70 Percent lighter than traditional designs
  • Link check modules provide lowest pressure loss
  • Drip tight shutoff valves
  • Bottom mounted stainless steel relief valve

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Fire Protection

BAA Compliant: Yes

CSA Certified: CSA B64.4

Coating: Painted

Collection: Colt™ Series C400

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 26 in

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Height: 20 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 140

Minimum Temperature: 33

NSF Certified: No

Product Type: Sprinkler Valve

UL Listed: Yes

Valve Body Material: Stainless Steel

Valve Body Style: N Pattern

Valve Disc Material: Rubber

Valve Seat Material: Rubber

Valve Size: 4 in

Valve Type: Backflow Preventer

Weight: 109

Weight Capacity: 23

Width: 36 in