Ames Fire & Waterworks
Colt™ Series C400 6 in. Stainless Steel Flanged 175 psi Backflow Preventer
Part #AC400OSYU | Item #2432941 | Manufacturer Part #0191273
Valve Size
Product Details
- 304 (Schedule 40) stainless steel housing and sleeve
- Replaceable check disc rubber
- Extremely compact design allows for small enclosures to be used
- Torsion spring check modules for ease of serviceability
- Groove couplings for easy installation and pipe alignment
- 70 Percent lighter than traditional designs
- Link check modules provide lowest pressure loss
- Drip tight shutoff valves
- Bottom mounted stainless steel relief valve
Specifications
ADA Compliant: No
ANSI Specifications: ANSI 61 Annex G
ASSE Standards: ASSE 1013
Application: Fire Protection
BAA Compliant: Yes
CSA Certified: CSA B64.4
Coating: Painted
Collection: Colt™ Series C400
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 47 in
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Height: 45-1/2 in
IAPMO Listed: No
Lead Law Compliant: Yes
Material: Stainless Steel
Maximum Pressure: 175 psi
Maximum Temperature: 140
Minimum Temperature: 33
NSF Certified: Yes
NSF Specifications: NSF 61 Annex G
Product Type: Sprinkler Valve
Recommended Valve Application: Water
Type: Reduced Pressure Zone Assembly
UL Listed: Yes
Valve Body Material: Stainless Steel
Valve Body Style: Straight
Valve Disc Material: Rubber
Valve Seat Material: Rubber
Valve Size: 6 in
Valve Type: Backflow Preventer
Weight: 428
Width: 26 in