8 in. Stainless Steel Flanged 175 psi Backflow Preventer
This product has been replaced by
Manufacturer Part #F0191274
C400 8 in. Stainless Steel Flanged 175 psi Backflow Preventer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaceable check disc rubber
- Extremely compact design allows for small enclosures to be used
- 304 (Schedule 40) stainless steel housing and sleeve
- Drip tight shutoff valves
- 70 Percent lighter than traditional designs
- Link check modules provide lowest pressure loss
- Groove couplings for easy installation and pipe alignment
- Torsion spring check modules for ease of serviceability
- Bottom mounted stainless steel relief valve
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61 Annex G
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Commercial, Industrial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Colt™
- CSA Certified:
- CSA B64.4
- Coating:
- Polymer
- Collection:
- C400
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 52 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Height:
- 53 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Product Type:
- Sprinkler Valve
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Straight
- Valve Disc Material:
- Rubber
- Valve Material:
- Stainless Steel
- Valve Seat Material:
- Rubber
- Valve Size:
- 8 in
- Valve Type:
- Sprinkler Valve
- Weight:
- 639 lb
- Weight Capacity:
- 23 lb
- Width:
- 31 in