Ames Fire & Waterworks

Colt™ Series C500 2-1/2 in. 304 Stainless Steel Grooved 175 psi Backflow Preventer

Part #AC500NBFGCFML  |  Manufacturer Part #0191460

Valve Size:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Entire valve body and closure sleeve is manufactured from 304 (schedule 40) stainless steel
  • Approved for horizontal N pattern installation
  • Furnished with a cubic feet per minute meter
  • Bronze body nickel plated test cocks
  • Bottom mounted stainless steel relief valve
  • Compact design allows for small enclosures to be used
  • Torsion spring check modules
  • Groove couplings allow for easy installation and pipe alignment
  • UL and FM grooved gear operated butterfly valves with tamper switch

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Collection: Colt™ Series C500

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 26 in

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Height: 20 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 29-1/16 in

Material: Stainless Steel

Material Type: 304

Maximum Pressure: 175 psi

Maximum Temperature: 140

Minimum Temperature: 33

Type: Reduced Pressure Detector Assembly

UL Listed: Yes

Valve Body Material: Stainless Steel

Valve Body Style: N Pattern

Valve Disc Material: Rubber

Valve Seat Material: Rubber

Valve Size: 2-1/2 in

Valve Type: Backflow Preventer

Weight: 132

Width: 36 in