Ames Fire & Waterworks
Colt™ Series LFC300 6 in. 304 Stainless Steel Flanged 175 psi Backflow Preventer
Part #ALFC300OSYXPIVGPMU | Item #4529796 | Manufacturer Part #0124631
Valve Size
Product Details
- Stainless steel single housing with access sleeve
- Furnished with a gallon per minute meter
- Replaceable check disc rubber
- Compact construction allows for smaller vaults and enclosures
- Cam-check valve assembly provides low head loss
- Compact construction allows for smaller vaults and enclosures
- Stainless steel construction provides long term corrosion protection and maximum strength
Specifications
ADA Compliant: No
BAA Compliant: Yes
Collection: Colt™ Series LFC300
Depth: 24 in
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Height: 44 in
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 43-1/2 in
Material: Stainless Steel
Material Type: 304
Maximum Pressure: 175 psi
Maximum Temperature: 110
Minimum Temperature: 33
NSF Certified: No
Type: Double Check Detector Assembly
UL Listed: Yes
Valve Body Material: Stainless Steel
Valve Body Style: Straight
Valve Disc Material: Rubber
Valve Seat Material: Rubber
Valve Size: 6 in
Valve Type: Backflow Preventer
Weight: 351
Width: 45 in