8 in. 304 Stainless Steel Flanged 175 psi Backflow Preventer

You last purchased this on
 
Ames Fire & Waterworks

LFC300 8 in. 304 Stainless Steel Flanged 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ames Fire & Waterworks

LFC300 8 in. 304 Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #ALFC300OSYXPIVGPMX
  • Item #4709411
  • Manufacturer Part #0124632
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Furnished with a gallon per minute meter
  • Replaceable check disc rubber
  • Stainless steel single housing with access sleeve
  • Lead-Free
  • May be used for horizontal, vertical or N Pattern installations
  • Compact construction allows for smaller vaults and enclosures
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1048
AWWA:
AWWA C-510
Application:
Commercial, Industrial
BAA Compliant:
Yes
Brand Model Compatibility:
Colt™
CSA Certified:
CSA B64.5
Coating:
Polymer
Collection:
LFC300
Color Finish Category:
Bronze Tones
Color Finish Name:
Rough Bronze
Depth:
52 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Height:
28 in
IAPMO Listed -:
No
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
110
Minimum Temperature:
33
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Product Type:
Double Check Detector Assembly
Recommended Valve Application:
Commercial, Industrial, Water
UL Listed:
Yes
Valve Body Material:
Stainless Steel
Valve Body Style:
Straight
Valve Disc Material:
Rubber
Valve Material:
Stainless Steel
Valve Seat Material:
Rubber
Valve Size:
8 in
Valve Type:
Double Check Detector Assembly
Weight:
495 lb
Width:
28 in