8 in. Stainless Steel Flanged Backflow Preventer

You last purchased this on
 
Ames Fire & Waterworks

LFC300 8 in. Stainless Steel Flanged Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ames Fire & Waterworks

LFC300 8 in. Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #ALFC300DOSYCX
  • Item #4624852
  • Manufacturer Part #0425141
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cubic feet per minute meter
  • Non-health hazard application
  • Lead free construction
  • No special tools required for servicing
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61 Annex G
ASSE Standards:
ASSE 1048
AWWA:
AWWA C-510 1997, AWWA M-22
Application:
Commercial, Industrial
CSA Certified:
CSA B64.5
Coating:
Polymer
Collection:
LFC300
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
28 in
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
110
Minimum Temperature:
33
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Recommended Valve Application:
Commercial, Industrial, Fire Protection, Potable Water
Schedule Class:
40
Temperature Range:
33 to 110 Deg F (0.5 to 43 Deg C)
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Straight
Valve Disc Material:
Rubber
Valve Material:
Stainless Steel
Valve Operator:
Hand Wheel
Valve Seat Material:
Rubber
Valve Size:
8 in
Valve Stem:
Outside
Valve Type:
Double Check Detector Assembly
Weight:
630 lb
Width:
28 in