Deringer 50/50G 2-1/2 in. 304 Stainless Steel IPS Grooved Backflow Preventer

Part #AD50CFM  |  Manufacturer Part #D-2550-CFM

Starting at
Call for Pricing
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integral shutoffs for shorter lay length and lightweight construction
  • Dual-action check module for low-and high-flow performance
  • Prewired supervisory switches
  • Tamper-resistant test cocks

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 372, ANSI B16.1 Class 125]

AWWA Specifications: [AWWA C-511 2007, AWWA C-606]

Application: Commercial

Collection: Deringer 50/50G

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 14 in

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Height: 14 in

High Pressure: 175

IAPMO Listed: No

Installation Type: Horizontal

Length: 18-7/10 in

Low Pressure: 10

Material: Stainless Steel

Material Type: 304

Maximum Pressure: 175 psi

Maximum Temperature: 140

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Two Handle

Recommended Valve Application: [Fire Protection, Irrigation, Plumbing, Waterworks]

Temperature Range: 33 to 140 Deg F (0.55 to 60 Deg C)

Type: Reduced Pressure Detector Assembly

UL Listed: UL 3

Valve Body Material: 304 Stainless Steel

Valve Body Style: Inline

Valve Disc Material: Silicone

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Seat Material: [Noryl, Polymer]

Valve Size: 2-1/2 in

Valve Type: Backflow Preventer

Weight: 59

Width: 24 in