0 items

Ames Fire & Waterworks Series 2000B Cast Bronze Female Threaded 175 psi Backflow Preventer

A2000B

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bronze body
  • Compact design
  • Low pressure drop
  • Modular construction
  • No special tools are required
  • One top entry access cover for easy maintenance
  • Temperature range is 33 to 180 degrees F (0.5 to 82 degrees C)
  • The maximum working pressure is 175 PSI (12.06 BAR)
  • Top mounted ball valve type test cocks

SPECIFICATIONS

ASSE Standards
ASSE 1015
AWWA Specifications
AWWA C-510
CSA Certified
CSA B64.5
Collection
Series 2000B
Color Finish
Cast Bronze
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
13-1/4 in
Material
Cast Bronze
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Operator
T-Handle
Valve Seat Material
Rubber
Valve Size
1 in
Valve Type
Backflow Preventer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday