0 items

Ames Fire & Waterworks Double Check Backflow Preventer with Gear Operator Valve

A2000BFP

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cam-check assembly provides maximum flow at low pressure drop
  • Compact construction for smaller enclosures
  • No special tools are required for servicing
  • Replaceable seats for economical repair
  • Short end-to-end dimensions makes retrofit easy
  • Stainless steel body is half the weight of competitive designs reducing installation and shipping costs
  • Stainless steel construction provides long term corrosion resistance and maximum strength
  • Stainless steel relief valve features a balanced rolling diaphragm to eliminate sliding seals and lower maintenance costs
  • Top mounted test cocks

SPECIFICATIONS

ASSE Standards
ASSE 1015
AWWA Specifications
AWWA C-510
CSA Certified
CSA B64.5
Color Finish
Cast Bronze
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded x Female Threaded
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
5-3/4 in
IAPMO Listed
Yes
Length
13-1/4 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
No
Number of Handles
Two Handle
Recommended Valve Application
Water
Type
Double Check Valve Assembly
UL Listed
Yes
Valve Operator
Gear Operator
Valve Seat Material
Rubber
Valve Size
1 in
Valve Type
Backflow Preventers

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday