0 items

Ames Fire & Waterworks Flanged Stainless Steel Backflow Preventer with Bypass

A1000SSDCVLM

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flanged end connections
  • Horizontal or vertical installation
  • Includes bypass
  • Stainless steel for corrosion resistance

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
AWWA Specifications
AWWA C-207
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
22-1/2 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
110
NSF Certified
Yes
Pressure Class
125#
UL Listed
Yes
Valve Size
6 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday