0 items

Ames Fire & Waterworks Grooved x Flanged Stainless Steel Backflow Preventer

ALFC300OSYXPIVGPM

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cam-check valve assembly provides low head loss
  • Can be installed horizontal or vertical in the flow-up position
  • Compact construction allows for smaller vaults and enclosures
  • Furnished with a cubic feet per minute meter
  • No special tools are required for servicing
  • Stainless steel construction provides long term corrosion protection and maximum strength
  • Stainless steel lightweight housing with single top access

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
43-1/2 in
Material
Stainless Steel
Material Type
304
Maximum Pressure
175 psi
Maximum Temperature
110
NSF Certified
No
Type
Double Check Detector Assembly
UL Listed
Yes
Valve Seat Material
Rubber
Valve Size
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday