4 in. Stainless Steel Grooved Backflow Preventer
M300 4 in. Stainless Steel Grooved Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Furnished with a cubic feet per minute meter
- Replaceable check disc rubber
- Stainless steel single housing with access sleeve
- Stainless steel construction provides long term corrosion protection and maximum strength
- The maximum working pressure is 175 psi (12.06 bar)
- Tri-link check valve assembly provides the lowest pressure loss
- Compact construction allows for smaller vaults and enclosures
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-510, AWWA M-22
- Application:
- Commercial, Industrial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.5
- Coating:
- Polymer
- Collection:
- M300
- Depth:
- 47 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 23 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 35-3/4 in
- Material:
- Bronze, Plastic, Rubber, Stainless Steel, Plastic
- Material Type:
- 300, 304, Buna-N, Noryl®, Silicone
- Maximum Temperature:
- 110
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Commercial, Industrial, Irrigation
- Schedule Class:
- 40
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Straight
- Valve Disc Material:
- Silicone
- Valve Material:
- Stainless Steel
- Valve Operator:
- Gear Operator Handle
- Valve Size:
- 4 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 180 lb
- Width:
- 26 in